GEDORE

GEDORE SL 2013 Tool holding rail 1/4", magnetic, 380 mm

  • ERIKS:23900153
  • Manufacturer:4010886842508
Image 1
Two female square adaptors to take ratchets, sliding T bars, extensions etc., A strong magnet securely holds the socket rail to ferrous metals, Additional holes are provided for wall mounting the socket rail or attaching to non-ferrous materials, Delivery without sockets
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Type of accessory
Tool clamp
Accessory
Yes
Spare part
No
Suitable for perforated backboard
No
Width
33 mm