

€314.76/ pieceexcl. VAT
€380.86incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1500 CT1 |
Type | Screwdriver Bit Socket Set |
Set version | Screwdriver bit socket 1/2" No. ITX 19 T20 T25 T27 T30 T40 T45 T50 T55 T60 Screwdriver bit socket 1/2" No. ITX 19 L T20-100 T25-100 T27-100 T30-100 T40-100 T45-100 T50-100 T55-100 T60-100 TX Screw gauge No. 708 |
Total number of tools | 19 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 1.95 kg |