GEDORE

GEDORE SB 6952-00 Rescue knife

  • ERIKS:14544974
  • Manufacturer:4010886952887
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
For assured cutting, severing and dissecting a wide range of materials, High-grade, universal jack knife with extra belt cutter and glass shatterer, Tempered blade with partial serration
Save to list
Not available in webshop
Estimated delivery date - 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Type
Rescue knife
Length of blade
85 mm
Foldable
Yes
Total length
120 mm
Material blade
Heat-treated steel