GEDORE

GEDORE Rolling Workbench, 1504 EU Series, Set of 325, Steel

  • ERIKS:14439109
  • Manufacturer:4010886858301
Image 1
Image 2
Image 1
Image 2
Large storage space with lockable door, Central locking with cylinder lock, With 9 drawers: 8x type 1 height 67 mm and 1x type 2 height 137 mm, Single-hand operation with safety locking, Drawers individually partitionable, delivery includes length- and crosswise dividers, Load capacity per drawer 40 kg, bottom heavy-duty drawer 60 kg, Heavy-duty chassis with high-performance wheels on roller bearings, with 2 fixed castors Ø 200 mm and 2 swivel castors Ø 125 mm with total brake, Static load capacity 700 kg, 500 kg when mobile, Dimensions: H 985 x W 1100 x D 550 mm, Dimensions: H 985 x B 1100 x D 550 mm, Extensive industrial range for professionals, Tools in metric sizes, Proven GEDORE ES tool modules in ABS plastic, Dimensions: H 985 x W 1100 x D 550 mm
Save to list
Not available in webshop
Estimated delivery date - 18/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
1504 EU
Type
Rolling Workbench
Set version
Combination spanner set, set of sockets, accessories for sockets, Double-ended ring spanners set, Double-ended spanner set, short 1/4" socket wrench set, socket wrench set, BIT Socket wrench set, Screwdriver set, PH Screwdriver set, TX Double-ended
Material
Steel
Total number of tools
325
Heating- + sanitary mechanic set
No
E-mechanic set
No
Weight
145 kg