




€25.12/ pieceexcl. VAT
€30.40incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | VDE 2 E |
Type | Ring spanner |
Model | Metric |
Single wrench model | Yes |
Wrench width | 9 mm |
Length | 170 mm |
VDE tested | Yes |
Isolation protection 1000 V | Yes |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 74 g |
Norm | EN 60900 |
Right-angled wrench model | No |
Suitable for tommy bar | No |
With tommy bar | No |
Tapered handle | No |
VDE tested | Yes |