

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 7218 |
Type | Rectangular Ring End Fitting |
Model | Metric |
Wrench width | 15 mm |
Type | Rectangular Ring End Fitting |
Cranked | 0 |
Single wrench model | Yes |
Length | 62 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Isolation protection 1000 V | 0 |
Weight | 133 g |
Head width small | 30 mm |
Head width large | 24.2 mm |
Height of head small | 21.5 mm |
Height of head large | 12 mm |
Half moon model | No |
Open model | No |
Ratcheting model | No |
Surface protection | Chrome-plated |