GEDORE

GEDORE R93500025 Twist drill set d.1-13mm 0.5pitch 25pcs

  • ERIKS:14515699
  • Manufacturer:4060833016117
Image 1
Tip angle 118°, Right hand cutting, Contents: Ø 1-13 mm x 0.5 mm pitch, In metal case
Save to list
Not available in webshop
Estimated delivery date - 18/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
R93500025
Type
Twist Drill Set
Set version
Twist drill set 25 pieces Ø 1-13mm
Material
HSS
Total number of tools
25
Number of HSS spiral drills
25
Packaging
Metal Case
Weight
1.328 kg
Type
Twist Drill Set