




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | R930 |
Type | File Set |
Number of block file | 1 |
Number of semi round file | 1 |
Number of round file | 1 |
Number of three-square file | 1 |
Number of square file | 1 |
Total number of tools | 5 |
Packaging | Plastic bag |