




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | R9015 |
Type | Centre punch |
Type | Centre Punch |
Length | 120 mm |
Diameter | 10 mm |
Weight | 80 g |
Material | Vanadium steel |
Diameter tip | 4 mm |
Shaft Diameter | 10 mm |
Shank shape | Octagonal |
Surface protection | Tip paint-coated in silver |