
€9.40/ pieceexcl. VAT
€11.37incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type | Reducer |
Material | Chrome-vanadium steel |
Surface protection | Matt chrome-plated |
Total number of tools | 1 pce |
With ratchet | No |
Length | 40 mm |
Weight | 60 g |