






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | R60010027 |
Type | Telescopic Ratchet |
Connection size | 1/2 in |
Length | 455 mm |
Weight | 1110 g |
Material | Chrome‑vanadium steel |
Connection size | 0.5 in |
Connection size | 12.5 mm |
Reversible | Yes |
Height | 39 mm |
With handle | Yes |
Swing back angle | 5 ° |
Weight | 1.11 |