






€99.32/ pieceexcl. VAT
€120.18incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type | Socket Wrench Set |
Material | Chrome-vanadium steel |
Surface protection | Matt satin chrome-plated |
Total number of tools | 33 pce |
With ratchet | Yes |
Length | 318 mm |
Width | 147 mm |
Weight | 1700 g |