






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | R4890 |
Type | Torque Wrench |
Connection size | 1/2 in |
Tightening moment | from 5 to 25 Nm |
Total length | 285 mm |
Screwdriver model | No |
With scale | Yes |
Low spark model | No |
Length | 285 mm |
VDE tested | No |
Insulated | No |
With extension | No |
Suitable for extension | Yes |
With signal tone | Yes |
Electronic | No |
Head height | 25.3 mm |
Head width | 35 mm |
Correcting variable consistent | No |
Connection size | 6.3 mm |
Weight | 700 g |
Accuracy according to ISO 6789 | 3 % |
Weight | 700 |
VDE tested | No |