






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | R45603172 |
Type | Socket Wrench Set |
Material | Chrome-vanadium steel |
Surface protection | Matt satin chrome-plated |
Total number of tools | 172 pce |
With ratchet | Yes |
Length | 450 mm |
Width | 345 mm |
Height | 93 mm |
Packaging | Plastic case |
Weight | 9000 g |