

€24.80/ setexcl. VAT
€30.01incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | R38005906 |
Type | Electronic Screwdriver Set |
Number of crosshead screwdrivers PH | 2 |
Number of crosshead screwdrivers PZ | 0 |
Number of slotted screwdrivers | 4 |
Number of Torx screwdrivers | 0 |
Total number of tools | 6 |
Blade material | Chrome-molybdenum steel |
Material handle | Plastic |
Grip design | 2-Component |
Cap rotatable | Yes |