GEDORE

GEDORE R07105005 Combin.ratchet span.set size8-19mm 5pcs

  • ERIKS:13583224
  • Manufacturer:4060833008495
Image 1
Chrome-vanadium steel, Chrome-plated, Jaw set at 15°, In the holder
Save to list
Not available in webshop
Estimated delivery date - 17/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Number of ring spanners
0
Number of ratchet combination wrenches
0
Number of open-end spanners
0
Number of combination spanners
0
Number of reversible ratchet wrenches
5
Number of swivel head wrenches
0
Number of double head spanners
0
Number of swivelhead spanners
0
Total number of tools
5
Wrench width
from 8 to 19 mm
Surface protection
Chromium-plated
Packaging
Other