

€398.43/ pieceexcl. VAT
€482.10incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 1/4" in |
Tightening moment | from 0.05 to 4 Nm |
Total length | 159 mm |
Screwdriver model | Yes |
With scale | Yes |
Isolation protection 1000 V | 0 |
Insulated | No |
Electronic | No |
Connection size | 6.3 mm |
Weight | 124 g |
Accuracy according to ISO 6789 | 6 % |
VDE tested | No |