

€122.27/ pieceexcl. VAT
€147.95incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 600 mm |
Diameter | 15 mm |
Weight | 1000 g |
Material | Other |
Shaft Diameter | 15 mm |
Shank shape | Other |
With hand protection | No |