




€374.02/ pieceexcl. VAT
€452.56incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1.41/1 |
Type | Separator and Puller Set |
Series | 1.41/1 |
Type | Separator and Puller Set |
Clamping spread | 280 mm |
Clamping reach | 280 mm |
Weight | 5510 g |