






€391.59/ pieceexcl. VAT
€473.82incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 1.06/AS |
Type | Puller Kit |
Series | 1.06/AS |
Type | Puller Kit |
Clamping spread | 130 mm |
Clamping reach | 250 mm |
Max. clamping spread (external pulling) | 130 mm |
Number of hooks | 6 |
Reversible arms | Yes |
With quick adjustment | No |
Max. tensile force | 2.5 t |
Thread size | M 14x1.5 |
Suitable for thread size | M14 |
Width of hooked foot | 29.5 mm |
Depth of hooked foot | 13.5 mm |
Thickness of hooked foot at tip | 3.7 mm |
Wrench width | 17 mm |
Scale division | No |
Weight | 3400 g |
Model | 1.06/AS |
Thread Length | 140 mm |