

€40.04/ pieceexcl. VAT
€48.45incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type | Universal shears and scissors |
Length | 180 mm |
With wire cutter | No |
Blade | Smooth |
Model | Multifunctional shears |
Length of blade | 80 mm |
Direction | Left-handed |
Material handle | Metal |