

€35.83/ pieceexcl. VAT
€43.35incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type | Universal shears and scissors |
Length | 160 mm |
With wire cutter | No |
Blade | Smooth |
Model | Multifunctional shears |
Length of blade | 65 mm |
Direction | Left-handed |
Material handle | Metal |