GEDORE

GEDORE Pin punch set, 119 L Series, Set of 6, Vanadium steel

  • ERIKS:12057072
  • Manufacturer:4010883886628
Image 1
Image 2
Image 1
Image 2
Carefully hardened and tempered along the full length, Working edge polished and clear varnished, Long pattern 175 mm, Long pattern: 175 mm
Save to list

€46.40/ setexcl. VAT

€56.14incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
119 L
Type
Pin punch set
Set version
119-175-4 175-5 175-6 175-7 175-8 175-10
Material
Vanadium steel
Total number of tools
6
Heating- + sanitary mechanic set
No
E-mechanic set
No
Weight
0.58 kg