




€447.00/ pieceexcl. VAT
€540.87incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 411 |
Type | Parallel Vice |
Total number of tools | 1 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 17.1 kg |
Width | 150 mm |