




€15.26/ pieceexcl. VAT
€18.46incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | E-8000 |
Type | Pair of Spare Tips |
Series | E-8000 |
Type | Pair of Spare Tips |
Material | Heat-treated Steel |
Suitable for outside locking rings | No |
Exchangeable tips | Yes |
VDE tested | No |
Isolation protection 1000 V | No |
With spring | No |
Weight | 140 g |
Insulated | No |