GEDORE

GEDORE OX 32-0100 Plastic felling wedge YUKON type

  • ERIKS:14544976
  • Manufacturer:4010905032101
Image 1
Image 2
Image 1
Image 2
Extremely impact-resistant and especially suitable for felling, even in extreme cold, Optimum wedge effect even in frozen wood, Safety Note: Only suitable for felling-not suitable for splitting, Safety Note: Only suitable for felling-not suitable for splitting
Save to list
Not available in webshop
Estimated delivery date - 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
OX
Type
Plastic Felling Wedge
Model
YUKON
Material
Plastic
Length
180 mm
Width
65 mm
Height
24 mm