

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 8791 |
Type | Open-Ended Spanner |
Model | Inch |
Single wrench model | Yes |
VDE tested | No |
Isolation protection 1000 V | No |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 128 g |
Connection size | 16 |
Right-angled wrench model | No |
Head width large | 34.5 mm |
Height of head large | 8 mm |
Suitable for tommy bar | No |
With tommy bar | No |
Tapered handle | No |
VDE tested | No |