

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 8791 |
Type | Open ended spanner |
Material | Chrome-vanadium steel |
Total number of tools | 1 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.094 kg |
Width | 20.5 mm |