






€31.11/ pieceexcl. VAT
€37.64incl. VAT
7 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 7 UR |
Type | Open-Ended Spanner |
Model | Metric |
Wrench width | 17 mm |
Length | 225 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 166 g |
Head width open end | 38 mm |
Head width socket/ring/ratchet | 33.6 mm |
Head height open end | 5.9 mm |
Head height socket/ring/ratchet | 10.2 mm |
Cranked | Yes |
Suitable for tommy bar | No |
With tommy bar | No |
Isolation protection 1000 V | No |
Ratcheting model | Yes |
Surface protection | Chromium-plated |
VDE tested | No |