

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Type | Off-Set Screwdriver-Set |
Set version | Hexagon socket key 1.5 2 2.5 3 4 5 6 8 10 |
Material | Chrome-vanadium steel |
Total number of tools | 9 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 0.49 kg |