






€272.78/ pieceexcl. VAT
€330.06incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | TF-K |
Type | Torque Wrench |
Connection size | 1/2 in |
Tightening moment | from 20 to 100 Nm |
Total length | 400 mm |
Screwdriver model | No |
With scale | Yes |
Accuracy scale division | 5 Nm |
Low spark model | No |
Length | 400 mm |
Material | Steel |
VDE tested | No |
Insulated | No |
With extension | No |
Suitable for extension | Yes |
With signal tone | Yes |
Electronic | No |
Head height | 36 mm |
Head width | 44 mm |
Correcting variable consistent | No |
Step size adjustment | 0.5 Nm |
Connection size | 12.5 mm |
Weight | 1000 g |
Accuracy according to ISO 6789 | 3 % |
Weight | 1000 |
VDE tested | No |