




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | TSN 10/90 |
Type | Torque wrench TSP SLIPPER |
Connection size | 1/4" in |
Tightening moment | from 2 to 10 Nm |
Total length | 195 mm |
With scale | No |
Length | 195 mm |
Electronic | Yes |
Connection size | 6.3 mm |
Weight | 319 g |
Accuracy according to ISO 6789 | 4 % |
Weight | 319 |