GEDORE

GEDORE LDH12V schroefmachine

  • ERIKS:14574171
Image 1
Save to list
Not available in webshop
Estimated delivery date - 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
LDH-12V
Type
Hydraulic Wrench
Low spark model
No
Length
158 mm
VDE tested
No
Insulated
No
Head height
37 mm