GEDORE

GEDORE Krimptangenset automotive S 8140 A

  • ERIKS:11894310
  • Manufacturer:4010886855270
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€258.79/ setexcl. VAT

€313.14incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Series
S 8140 A
Type
Crimp wrench-set
Total number of tools
4
Packaging
In practical blister packaging
Weight
754 g
Weight
0.754