






€61.87/ pieceexcl. VAT
€74.86incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | K 32 SL |
Type | Impact Socket |
Connection size | 3/4 |
Wrench width | 41 mm |
Length | 90 mm |
Outer Diameter | 61.1 mm |
Material | Chrome‑vanadium steel |
Weight | 980 g |
ISO standard | ISO 1174 |