






€47.03/ pieceexcl. VAT
€56.91incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | K 32 SL |
Type | Impact Socket |
Connection size | 3/4 |
Wrench width | 30 mm |
Length | 90 mm |
Outer Diameter | 47.4 mm |
Weight | 600 g |
Material | Chrome‑vanadium steel |
ISO standard | ISO 1174 |