






€37.11/ pieceexcl. VAT
€44.90incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | K 32 SL |
Type | Impact Socket |
Connection size | 3/4 |
Wrench width | 24 mm |
Length | 90 mm |
Outer Diameter | 39.9 mm |
Material | Chrome‑vanadium steel |
Weight | 620 g |
ISO standard | ISO 1174 |