




€24.75/ pieceexcl. VAT
€29.95incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | K 32 S |
Type | Impact Socket |
Connection size | 3/4 |
Wrench width | 27 mm |
Length | 48 mm |
Outer Diameter | 43.6 mm |
Material | Chrome‑vanadium steel |
Weight | 360 g |
ISO standard | ISO 1174 |