

€12.30/ pieceexcl. VAT
€14.88incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 3/8" |
Size (TX) | 30 |
With hole | No |
Model | For recessed Torx screws |
Connection size | 10 mm |
Total length | 49 mm |
Diameter | 17.5 mm |