GEDORE

GEDORE ITX 19 L T20-100 Screwdriver bit socket 1/2" long TX T20

  • ERIKS:23061686
  • Manufacturer:4010886618806
Image 1
Hand-operated, knurled grip, Hand-operated
Save to list

€18.20/ pieceexcl. VAT

€22.02incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/2"
Size (TX)
20
With hole
No
Model
For recessed Torx screws
Connection size
12.5 mm
Total length
100 mm
Diameter
22.5 mm