GEDORE

GEDORE IS 30 8X1,2 Screwdriver bit socket 3/8" 8x1,2 mm

  • ERIKS:23061412
  • Manufacturer:4010886666623
Image 1
Hand-operated, knurled grip, Hand-operated, Blade tip acc. to DIN ISO 2380-1 Form B
Save to list

€16.09/ pieceexcl. VAT

€19.47incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
3/8"
Blade width
8 mm
Blade thickness
1.2 mm
Connection size
10 mm
Blade length
23 mm
Total length
55 mm
Diameter
17.5 mm