GEDORE

GEDORE IS 30 5,5X1 Screwdriver bit socket 3/8" 5,5x1 mm

  • ERIKS:23061416
  • Manufacturer:4010886666616
Image 1
Hand-operated, knurled grip, Hand-operated, Blade tip acc. to DIN ISO 2380-1 Form B
Save to list

€13.68/ pieceexcl. VAT

€16.55incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/2"
Blade width
30 mm
Blade thickness
1 mm
Connection size
12.5 mm
Blade length
22 mm
Total length
55 mm
Diameter
17.5 mm