GEDORE

GEDORE IS 19 14X2,5 Screwdriver bit socket 1/2" 14x2,5 mm

  • ERIKS:23061915
  • Manufacturer:4010886616215
Image 1
Hand-operated, knurled grip, Hand-operated, Blade tip acc. to DIN ISO 2380-1 Form B
Save to list

€21.02/ pieceexcl. VAT

€25.43incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/2"
Blade width
14 mm
Blade thickness
2.5 mm
Connection size
12.5 mm
Blade length
20 mm
Total length
60 mm
Diameter
24.7 mm