GEDORE

GEDORE IS 19 12X2 Screwdriver bit socket 1/2" 12x2 mm

  • ERIKS:23060378
  • Manufacturer:4010886665626
Image 1
Hand-operated, knurled grip, Hand-operated, Blade tip acc. to DIN ISO 2380-1 Form B
Save to list

€17.93/ pieceexcl. VAT

€21.70incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/2"
Blade width
12 mm
Blade thickness
2 mm
Connection size
12.5 mm
Blade length
22 mm
Total length
60 mm
Diameter
23 mm