






€34.14/ pieceexcl. VAT
€41.31incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | IN K 32 |
Type | Impact Socket |
Connection size | 3/4" |
Wrench width | 24 mm |
Wrench width | 24 |
Length | 65 mm |
Outer Diameter | 44 mm |
Weight | 630 g |
Material | Steel |
ISO standard | ISO 1174 |