GEDORE

GEDORE IN K 32 17 Impact screwdriver bit socket 3/4" in-hex 17 mm

  • ERIKS:11893260
  • Manufacturer:4010886869994
Image 1
Square drive as per DIN 3121-H 20, ISO 1174, GEDORE special steel, manganese-phosphated
Save to list

€32.16/ pieceexcl. VAT

€38.91incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1" in
Dimension
17 mm
Isolation protection 1000 V
No
Length
65 mm
Connection size
20 mm
Diameter
38 mm
Blade length
19 mm
VDE tested
No