




€13.58/ pieceexcl. VAT
€16.43incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | IN 30 |
Type | Screwdriver Bit |
Shaft length | 17 mm |
Connection size | 0.375 in |
Total length | 49 mm |