GEDORE

GEDORE IN 19 L 7-100 Screwdriver bit socket 1/2" 100 mm in-hex 7 mm

  • ERIKS:23060360
  • Manufacturer:4010886615751
Image 1
Acc. to DIN 7422, Square drive as per DIN 3120-C 12,5, ISO 1174, with ball retention groove, Hand-operated, * not standardised
Save to list

€11.59/ pieceexcl. VAT

€14.02incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/2" in
Dimension
22.5 mm
Isolation protection 1000 V
No
Length
100 mm
Connection size
12.5 mm
Diameter
22.5 mm
Blade length
62 mm
VDE tested
No