GEDORE

GEDORE IN 19 9/16AF Screwdriver bit socket 1/2" in-hex 9/16"

  • ERIKS:23060356
  • Manufacturer:4010886615560
Image 1
Hand-operated, knurled grip, Hand-operated
Save to list

€14.84/ pieceexcl. VAT

€17.96incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/2" in
Dimension
24.7 mm
Dimension
9/16 in
Isolation protection 1000 V
No
Length
60 mm
Connection size
12.5 mm
Diameter
24.7 mm
Blade length
20 mm
VDE tested
No