GEDORE

GEDORE IN 19 5/8AF Screwdriver bit socket 1/2" in-hex 5/8"

  • ERIKS:23060357
  • Manufacturer:4010886615577
Image 1
Hand-operated, knurled grip, Hand-operated
Save to list

€16.96/ pieceexcl. VAT

€20.52incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
1/2" in
Dimension
28 mm
Dimension
5/8 in
Isolation protection 1000 V
No
Length
60 mm
Connection size
12.5 mm
Diameter
28 mm
Blade length
20 mm
VDE tested
No